Milling Insert, Round

  • Mfr # 3353279

  • Zoro # G4794933


product price:  $10.69
/ea

Key Features

Mounting Hole Dia.
4.45mm
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ISO Number
RDMW1003M0T
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3353279
Zoro #
G4794933
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.45mm
Insert Thickness
0.1250"
Insert Size
1003M0
Nose Radius
0.197"
Thickness
0.1250 in
Through Hole Inside Dia.
4.45mm
Cutting Edge Length
10.00mm

Details

Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ISO Number
RDMW1003M0T
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Application
Medium
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Grade
TN6540
Chip-Breaker
No
ANSI Number
RDMW1003M0T
Hardened (H) Compatibility
No
Coating
ALOX-SN
Rake
Positive
Insert Style
RDMW
Inscribed Circle
0.3937 in
For Use With
M100 Series Copy Mills
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Item
Round Milling Insert
Stainless (M) Compatibility
No
Insert Shape
Round
No. of Edges
1
Series
M100
Cutting Edge
T-Land
Secondary Material Application
Cast Iron
Manufacturer Grade
TN6540
Number of Cutting Edges
1
Clearance Angle
15 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Cutting Application
Milling
Finish - Machining
TiAlN
Shape
Round
Measurement System
Metric
Insert Holding Type
Screw Clamp
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M100D075Z02W075RD10, M100D075Z02W075RD10L453, M100D075Z02W100RD10, M100D075Z02W100RD10L628, M100D100Z02W100RD10, M100D100Z02W125RD10
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
RDMW1003M0T

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.