Milling Insert, Round

  • Mfr # 5123868

  • Zoro # G4851259


product price:  $24.65
/ea
Sold in multiples of 5 for $123.25

Key Features

Insert Shape
Round
ISO Number
RNGJ1204M0SMM
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
RNGJ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123868
Zoro #
G4851259
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.1870"
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Size
1204M0
Cutting Edge Length
12.00mm
Thickness
0.1870 in
Through Hole Inside Dia.
5.00mm

Details

Insert Shape
Round
ISO Number
RNGJ1204M0SMM
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
RNGJ
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
For Use With
M200 Series Copy Mills
Insert Application
Medium
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.4724 in
Cast Iron (K) Compatibility
Yes
No. of Edges
12
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Rake
Positive
Coating
Tin
Grade
WU35PM
Stainless (M) Compatibility
Yes
ANSI Number
RNGJ1204M0SMM
Series
M200
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Shape
Round
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Finish - Machining
TiN
Cutting Edge
Honed and T-Land
ANSI Code
RNGJ1204M0SMM
Clearance Angle
0 Degrees
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Manufacturer Grade
WU35PM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
2

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.