Milling Insert, Parallelogram

  • Mfr # 5988138

  • Zoro # G4850918


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Application
Medium
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988138
Zoro #
G4850918
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170412
Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
16.71mm
Through Hole Inside Dia.
4.40mm
Width
9.60mm
Thickness
0.1930 in
Corner Radius
1.20mm

Details

Insert Application
Medium
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Al2O3
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
0.378 in
Chip-Breaker
Yes
Grade
WK15CM
Insert Material
Carbide
Insert Style
XDPT
Cutting Direction
Right Hand
No. of Edges
2
Item
Parallelogram Milling Insert
ISO Number
XDPT170412PESRMM
For Use With
VSM17 Series Shoulder Mills
Insert Shape
Parallelogram
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ANSI Number
XDPT1703SRMM
Rake
11.65 Degrees
Series
VSM17
Wiper Insert
Yes
Primary Material Application
Cast Iron
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Manufacturer Grade
WK15CM
Measurement System
Metric
Cutting Application
Medium
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Material - Machining
Carbide
Finish - Machining
Al2O3
Clearance Angle
15 Degrees
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application ISO Code
K
ANSI Code
XDPT1703SRMM
Chip-Breaker Code
MM
Included Angle
75 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.