Milling Insert, Round

  • Mfr # 5123901

  • Zoro # G4803640


product price:  $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Cutting Direction
Neutral
For Use With
M200 Series Copy Mills
Insert Style
RNGJ
Inscribed Circle
0.4724 in
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123901
Zoro #
G4803640
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.236"
Insert Size
1204M0
Mounting Hole Dia.
5.00mm
Insert Thickness
0.1870"
Cutting Edge Length
12.00mm
Thickness
0.1870 in
Through Hole Inside Dia.
5.00mm

Details

Cutting Direction
Neutral
For Use With
M200 Series Copy Mills
Insert Style
RNGJ
Inscribed Circle
0.4724 in
Stainless (M) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
AlTiN
Insert Shape
Round
Rake
Positive
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Item
Round Milling Insert
Insert Application
Roughing
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
12
ANSI Number
RNGJ1204M0SMH
Grade
WP25PM
Cast Iron (K) Compatibility
Yes
ISO Number
RNGJ1204M0SMH
Series
M200
Material - Machining
Carbide
Cutting Application
Milling
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Shape
Round
Manufacturer Grade
WP25PM
Chip-Breaker Code
MH
ANSI Code
RNGJ1204M0SMH
Number of Cutting Edges
2
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel
Cutting Edge
Honed and T-Land
Coating Process
PVD
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Secondary Material Application ISO Code
H, K
Chip-Breaker Style
Double Sided

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.