Milling Insert, Round

  • Mfr # 5274511

  • Zoro # G4826661


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Insert Material
Carbide
For Use With
M200 Series Copy Mills
Insert Shape
Round
Mounting Style
Screw Clamp
Grade
WP25PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5274511
Zoro #
G4826661
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Nose Radius
0.197"
Insert Size
10T3M0
Thickness
0.1548 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Insert Material
Carbide
For Use With
M200 Series Copy Mills
Insert Shape
Round
Mounting Style
Screw Clamp
Grade
WP25PM
ANSI Number
RNGJ10T3M0SMM
Rake
Positive
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Insert Application
Medium
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
AlTiN
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Inscribed Circle
0.3937 in
ISO Number
RNGJ10T3M0SMM
Insert Style
RNGJ
Series
M200
Cutting Application
Milling
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Edge
Honed and T-Land
Number of Cutting Edges
2
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
H, K
Coating Process
PVD
Manufacturer Grade
WP25PM
Insert Holding Type
Screw Clamp
Shape
Round
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Chip-Breaker Code
MM
ANSI Code
RNGJ10T3M0SMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.