Milling Insert, Round

  • Mfr # 5274456

  • Zoro # G4780680


product price:  $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Thickness
0.155"
For Use With
M200 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5274456
Zoro #
G4780680
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.155"
Nose Radius
0.197"
Insert Size
10T3M0
Mounting Hole Dia.
4.65mm
Thickness
0.1548 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
10.00mm

Details

Item
Round Milling Insert
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
M200 Series Copy Mills
No. of Edges
8
Chip-Breaker
Yes
Insert Style
RNGJ
Rake
Positive
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Round
ANSI Number
RNGJ10T3M0EML
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Material
Carbide
Coating
AlTiN
Cutting Direction
Neutral
Inscribed Circle
0.3937 in
Grade
WP25PM
ISO Number
RNGJ10T3M0EML
Lead Angle
75 Degrees
Series
M200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
RNGJ10T3M0EML
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
Cutting Edge
Honed
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Measurement System
Metric
Clearance Angle
0 Degrees
Coating Process
PVD
Chip-Breaker Code
ML
Number of Cutting Edges
2
Shape
Round
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.