Milling Insert, Parallelogram

  • Mfr # 5988159

  • Zoro # G4781977


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Size
170420
Mounting Style
Screw Clamp
ISO Number
XDPT170420PESRMM
Coating
AlCrTiN
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988159
Zoro #
G4781977
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170420
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.079"
Width
9.60mm
Corner Radius
2.00mm
Cutting Edge Length
16.72mm
Thickness
0.1929 in
Through Hole Inside Dia.
4.40mm

Details

Mounting Style
Screw Clamp
ISO Number
XDPT170420PESRMM
Coating
AlCrTiN
Stainless (M) Compatibility
Yes
Inscribed Circle
0.378 in
For Use With
VSM17 Series Shoulder Mills
Steel (P) Compatibility
Yes
Insert Application
Medium
Grade
WP40PM
Cutting Direction
Right Hand
Rake
15.8 Degrees
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
Insert Material
Carbide
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
Yes
Insert Style
XDPT
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
XDPT1705SRMM
Series
VSM17
Coating Process
PVD
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Chip-Breaker Code
MM
Shape
Parallelogram
ANSI Code
XDPT1705SRMM
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP40PM
Wiper Insert
Yes
Cutting Application
Medium
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Titanium
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Included Angle
75 Degrees
Finish - Machining
AlCrTiN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 15.8 Degrees , XDPT1705SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.