Milling Insert, Round

  • Mfr # 5276199

  • Zoro # G4758667


product price:  $13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Rake
Positive
Cutting Direction
Neutral
Chip-Breaker
Yes
For Use With
M200 Series Copy Mills
Inscribed Circle
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276199
Zoro #
G4758667
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.197"
Insert Thickness
0.155"
Insert Size
10T3M0
Mounting Hole Dia.
4.65mm
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm
Thickness
0.1547 in

Details

Rake
Positive
Cutting Direction
Neutral
Chip-Breaker
Yes
For Use With
M200 Series Copy Mills
Inscribed Circle
0.3937 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Application
Roughing
No. of Edges
8
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Grade
WP35CM
Coating
Al2O3
Steel (P) Compatibility
Yes
Item
Round Milling Insert
ANSI Number
RNPJ10T3M0SMH
Insert Style
RNPJ
Insert Shape
Round
ISO Number
RNPJ10T3M0SMH
Cast Iron (K) Compatibility
Yes
Series
M200
Chip-Breaker Style
Double Sided
Coating Process
CVD
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CM
Cutting Edge
Honed and T-Land
Clearance Angle
0 Degrees
Shape
Round
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
RNPJ10T3M0SMH
Measurement System
Metric
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
Chip-Breaker Code
MH
Primary Material Application
Cast Iron, Steel
Finish - Machining
Al2O3
Material - Machining
Carbide
Cutting Application
Milling

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.