Milling Insert, Trigon

  • Mfr # 5544752

  • Zoro # G4851198


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

ANSI Number
WOEJ080412SRMH
No. of Edges
6
Stainless (M) Compatibility
No
Lead Angle
12 Degrees
Insert Size
080412
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5544752
Zoro #
G4851198
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
080412
Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
Insert Thickness
0.1870"
Corner Radius
1.22mm
Cutting Edge Length
6.30mm
Thickness
0.1870 in
Through Hole Inside Dia.
3.56mm

Details

ANSI Number
WOEJ080412SRMH
No. of Edges
6
Stainless (M) Compatibility
No
Lead Angle
12 Degrees
Insert Application
Roughing
Grade
WP40PM
Rake
Positive
ISO Number
WOEJ080412SRMH
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
For Use With
M370 Series Copy Mills
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Trigon
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
0.3069 in
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Item
Trigon Milling Insert
Coating
AlCrTiN
Insert Style
WOEJ
Super Alloy (S) Compatibility
No
Series
M370
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, P
Number of Cutting Edges
6
Cutting Application
Roughing
Chip-Breaker Code
MH
Included Angle
80 Degrees
Coating Process
PVD
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Insert Holding Type
Screw Clamp
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
ANSI Code
WOEJ080412SRMH
Finish - Machining
AlCrTiN
Shape
Trigon
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WP40PM
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.3069 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.