Milling Insert, Round

  • Mfr # 5276360

  • Zoro # G4833138


product price:  $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Inscribed Circle
0.4724 in
Mounting Hole Dia.
5.00mm
No. of Edges
12
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276360
Zoro #
G4833138
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Insert Size
1204M0
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1869 in

Details

Inscribed Circle
0.4724 in
No. of Edges
12
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Coating
Al2O3
Insert Style
RNPJ
Grade
WP35CM
ISO Number
RNPJ1204M0SMM
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Rake
10 Degrees
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Round
Insert Application
Medium
ANSI Number
RNPJ1204M0SMM
For Use With
M200 Series Copy Mills
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Series
M200
Chip-Breaker Style
Double Sided
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Screw Clamp
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Manufacturer Grade
WP35CM
Measurement System
Metric
Shape
Round
Secondary Material Application ISO Code
M
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
MM
Number of Cutting Edges
2
Cutting Edge
Honed and T-Land
Finish - Machining
Al2O3
ANSI Code
RNPJ1204M0SMM

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.