Milling Insert, Parallelogram

  • Mfr # 5415360

  • Zoro # G4803220


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Nose Radius
0.047"
For Use With
VSM11 Series Shoulder Mills
Inscribed Circle
0.272 in
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Hole Dia.
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415360
Zoro #
G4803220
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Insert Size
110421
Width
6.90mm
Thickness
0.1570 in
Corner Radius
1.20mm
Cutting Edge Length
11.74mm
Through Hole Inside Dia.
3.00mm

Details

For Use With
VSM11 Series Shoulder Mills
Inscribed Circle
0.272 in
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
ISO Number
XDPT110412PDSRMH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Coating
Al2O3
Insert Style
XDPT
ANSI Number
XDPT1103SRMH
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Rake
24.5 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
WK15CM
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Series
VSM11
Cutting Application
Roughing
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Primary Material Application ISO Code
K
Shape
Parallelogram
Included Angle
75 Degrees
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MH
ANSI Code
XDPT1103SRMH
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Finish - Machining
Al2O3
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Manufacturer Grade
WK15CM
Wiper Insert
Yes
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1103SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.