Milling Insert, Hexagon

  • Mfr # 3523620

  • Zoro # G4830660


product price:  $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Mounting Style
Screw Clamp
Mounting Hole Dia.
0.1969 in
Insert Size
535
Cutting Direction
Neutral
For Use With
M1200 Series Face Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3523620
Zoro #
G4830660
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Size
535
Insert Thickness
0.217"
Nose Radius
0.063"
Thickness
0.2169 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
9.60mm
Corner Radius
1/16 in

Details

Mounting Style
Screw Clamp
Cutting Direction
Neutral
For Use With
M1200 Series Face Mills
ANSI Number
XNGJ535ANSNGD3W
No. of Edges
3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Coating
ALOX-SN
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Item
Hexagon Milling Insert
Grade
TN6525
Inscribed Circle
5/8 in
Steel (P) Compatibility
Yes
Insert Application
Medium
Insert Shape
Hexagon
Stainless (M) Compatibility
Yes
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
ISO Number
XNGJ0905ANSNGD3W
Rake
Positive
Insert Style
XNGJ
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Shape
Hexagon
Secondary Material Application ISO Code
K, M
Chip-Breaker Code
GD
Cutting Application
Light Finishing
Included Angle
120 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
XNGJ535ANSNGD3W
Insert Holding Type
Screw Clamp
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
PVD
Manufacturer Grade
TN6525
Wiper Insert
Yes

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.