Milling Insert, Round

  • Mfr # 5276364

  • Zoro # G4842411


product price:  $19.25
/ea
Sold in multiples of 5 for $96.25

Key Features

Insert Size
1204M0
Inscribed Circle
0.4724 in
Cutting Direction
Neutral
Rake
Positive
Insert Thickness
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276364
Zoro #
G4842411
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Insert Thickness
0.187"
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Through Hole Inside Dia.
5.00mm
Thickness
0.1869 in
Cutting Edge Length
12.00mm

Details

Inscribed Circle
0.4724 in
Cutting Direction
Neutral
Rake
Positive
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Round Milling Insert
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Grade
WP25PM
Mounting Style
Screw Clamp
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
ISO Number
RNPJ1204M0SMH
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
For Use With
M200 Series Copy Mills
Coating
AlTiN
No. of Edges
12
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Roughing
ANSI Number
RNPJ1204M0SMH
Insert Style
RNPJ
Non Ferrous (N) Compatibility
No
Series
M200
Manufacturer Grade
WP25PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
Chip-Breaker Code
MH
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Measurement System
Metric
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Shape
Round
ANSI Code
RNPJ1204M0SMH
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
H, K
Cutting Edge
Honed and T-Land
Coating Process
PVD
Cutting Application
Milling
Secondary Material Application
Cast Iron, Hardened Steel

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.