Milling Insert, Round

  • Mfr # 5427442

  • Zoro # G4876553


product price:  $23.25
/ea
Sold in multiples of 5 for $116.25

Key Features

Non Ferrous (N) Compatibility
No
Insert Thickness
0.2500"
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427442
Zoro #
G4876553
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.2500"
Mounting Hole Dia.
5.50mm
Insert Size
1606M0
Nose Radius
0.315"
Through Hole Inside Dia.
5.50mm
Thickness
0.2500 in
Cutting Edge Length
16.00mm

Details

Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Coating
Al2O3
ANSI Number
RCMT1606M0TX
Insert Shape
Round
Rake
Positive
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Item
Round Milling Insert
Cutting Direction
Neutral
Insert Style
RCMT
Insert Material
Carbide
Inscribed Circle
5/8 in
Stainless (M) Compatibility
Yes
For Use With
M100 Series Copy Mills
Hardened (H) Compatibility
No
Grade
WK15CM
ISO Number
RCMT1606M0TX
Series
M100
Insert Holding Type
Screw Clamp
Measurement System
Metric
Cutting Edge
T-Land
ANSI Code
RCMT1606M0TX
Shape
Round
Manufacturer Grade
WK15CM
For Toolholder
M100D200Z04S075RC16, M100D250Z04S100RC16, M100D300Z05S100RC16, M100D300Z05S125RC16, M100D400Z07S125RC16, M100D400Z07S150RC16, M100D600Z09S200RC16, M100D800Z11S200RC16
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Milling
Finish - Machining
Al2O3
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker Code
X
Number of Cutting Edges
1

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.