Milling Insert, Square

  • Mfr # 3325040

  • Zoro # G4774450


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3325040
Zoro #
G4774450
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Thickness
0.189"
Insert Size
43
Mounting Hole Dia.
0.1730 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in
Corner Radius
3/64 in
Thickness
0.1893 in

Details

Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Style
SDMT
Grade
TN6525
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
SDMT1204PDRMH
Lead Angle
90 Degrees
Insert Material
Carbide
ANSI Number
SDMT43PDRMH
Rake
Positive
Non Ferrous (N) Compatibility
No
For Use With
M390 Series Helical Mills
Coating
ALOX-SN
Inscribed Circle
1/2 in
Item
Square Milling Insert
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Hardened (H) Compatibility
No
Insert Shape
Square
Cutting Direction
Right Hand
Series
M690
Clearance Angle
15.3 Degrees
Material - Machining
Carbide
Cutting Application
Light Finishing
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Number of Cutting Edges
4
Included Angle
90 Degrees
Secondary Material Application ISO Code
K, M
Shape
Square
ANSI Code
SDMT43PDRMH
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
TN6525
Primary Material Application ISO Code
P
Chip-Breaker Code
MH
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Primary Material Application
Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.