Milling Insert, Round

  • Mfr # 2020775

  • Zoro # G4758098


product price:  $15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Insert Style
RDHT
Coating
Tin
ISO Number
RDHT1204M0TX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020775
Zoro #
G4758098
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Nose Radius
0.236"
Insert Size
1204M0
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.1875 in

Details

Insert Style
RDHT
Coating
Tin
ISO Number
RDHT1204M0TX
Grade
TN7525
Insert Application
Medium
ANSI Number
RDHT1204M0TX
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
M100 Series Copy Mills
Insert Shape
Round
Rake
Positive
Stainless (M) Compatibility
Yes
No. of Edges
1
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
0.4724 in
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Item
Round Milling Insert
Insert Material
Carbide
Chip-Breaker
Yes
Series
M100
Finish - Machining
TiN
Insert Holding Type
Screw Clamp
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Code
X
Secondary Material Application ISO Code
M
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Shape
Round
Cutting Application
Milling
Measurement System
Metric
Cutting Edge
T-Land
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
TN7525
Number of Cutting Edges
1
ANSI Code
RDHT1204M0TX
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.