Milling Insert, Round

  • Mfr # 5476633

  • Zoro # G4834492


product price:  $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Insert Size
10T3M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5476633
Zoro #
G4834492
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
10T3M0
Nose Radius
0.197"
Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Thickness
0.1547 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
8
ANSI Number
RNPJ10T3M0SMH
Item
Round Milling Insert
Insert Material
Carbide
ISO Number
RNPJ10T3M0SMH
Insert Application
Roughing
Hardened (H) Compatibility
Yes
Coating
Tin
Rake
Positive
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Grade
WU35PM
Cast Iron (K) Compatibility
Yes
Insert Style
RNPJ
Chip-Breaker
Yes
Inscribed Circle
0.3937 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Insert Shape
Round
Series
M200
Primary Material Application ISO Code
M, P, S
ANSI Code
RNPJ10T3M0SMH
Cutting Edge
Honed and T-Land
Measurement System
Metric
Clearance Angle
0 Degrees
Shape
Round
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Milling
Chip-Breaker Code
MH
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Finish - Machining
TiN
Manufacturer Grade
WU35PM

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.