Milling Insert, Round

  • Mfr # 6408153

  • Zoro # G4771991


product price:  $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Insert Size
1204M0
Insert Thickness
0.1870"
Steel (P) Compatibility
No
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6408153
Zoro #
G4771991
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Insert Thickness
0.1870"
Nose Radius
0.236"
Mounting Hole Dia.
5.00mm
Thickness
0.1870 in
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm

Details

Steel (P) Compatibility
No
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
RNGJ1204M0EML
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
ISO Number
RNGJ1204M0EML
Grade
WS40PM
No. of Edges
12
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
RNGJ
Mounting Style
Screw Clamp
Rake
Positive
Insert Application
Finishing
Item
Round Milling Insert
Insert Material
Carbide
Inscribed Circle
0.4724 in
Coating
AlTiN
For Use With
M200 Series Copy Mills
Lead Angle
75 Degrees
Series
M200
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Edge
Honed
Clearance Angle
0 Degrees
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Chip-Breaker Code
ML
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Round
ANSI Code
RNGJ1204M0EML
Measurement System
Metric
Secondary Material Application
Steel

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.