Milling Insert, Rectangle

  • Mfr # 5890730

  • Zoro # G4823189


product price:  $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Rake
Positive
Nose Radius
0.047"
Inscribed Circle
0.394 in
Insert Thickness
0.271"
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890730
Zoro #
G4823189
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Thickness
0.271"
Insert Size
15T612
Mounting Hole Dia.
4.65mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Corner Radius
3/64 in

Details

Rake
Positive
Inscribed Circle
0.394 in
Cast Iron (K) Compatibility
No
Insert Material
Carbide
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
Yes
Insert Shape
Rectangle
For Use With
VSM490-15 Series Shoulder Mills
Insert Application
Medium
Item
Milling Insert
Grade
WU35PM
ANSI Number
XNPU1503SRMM
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Insert Style
XNPU
Lead Angle
90 Degrees
ISO Number
XNPU15T612SRMM
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Series
VSM490-15
ANSI Code
XNPU1503SRMM
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Included Angle
90 Degrees
Coating Process
PVD
Insert Holding Type
Screw Clamp
Finish - Machining
TiN
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WU35PM
Cutting Application
Milling
Chip-Breaker Code
MM
Material - Machining
Carbide
Shape
Rectangle
Measurement System
Fractional Inch
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.