Milling Insert, Round

  • Mfr # 5476636

  • Zoro # G4797130


product price:  $22.45
/ea
Sold in multiples of 5 for $112.25

Key Features

Cutting Direction
Neutral
ISO Number
RNPJ1605M0SMH
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5476636
Zoro #
G4797130
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.217"
Nose Radius
0.315"
Mounting Hole Dia.
5.80mm
Insert Size
1605M0
Cutting Edge Length
16.00mm
Thickness
0.2173 in
Through Hole Inside Dia.
5.80mm

Details

Cutting Direction
Neutral
ISO Number
RNPJ1605M0SMH
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
12
Stainless (M) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Insert Style
RNPJ
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Inscribed Circle
5/8 in
For Use With
M200 Series Copy Mills
Insert Shape
Round
Item
Round Milling Insert
Grade
WU35PM
ANSI Number
RNPJ1605M0SMH
Insert Application
Roughing
Chip-Breaker
Yes
Rake
Positive
Series
M200
Manufacturer Grade
WU35PM
Cutting Edge
Honed and T-Land
Shape
Round
Chip-Breaker Style
Double Sided
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Finish - Machining
TiN
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
MH
Material - Machining
Carbide
Cutting Application
Milling
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Coating Process
PVD
ANSI Code
RNPJ1605M0SMH

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.