Milling Insert, Triangle

  • Mfr # 2026017

  • Zoro # G7685802


product price:  $35.39
/ea
Sold in multiples of 10 for $353.90

Key Features

Hardened (H) Compatibility
No
Grade
THM
Insert Thickness
0.126"
Insert Application
Medium
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2026017
Zoro #
G7685802
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.126"
Insert Size
1103
Mounting Hole Dia.
0.1102 in
Cutting Edge Length
11.00mm
Thickness
0.126 in
Through Hole Inside Dia.
0.1102 in
Depth of Cut
0.0886 in

Details

Hardened (H) Compatibility
No
Grade
THM
Insert Application
Medium
Coating
Uncoated
Stainless (M) Compatibility
No
For Use With
M94 Series Slotting Mills
Cutting Direction
Right Hand
ISO Number
TCAX1103ZZ21
Insert Material
Carbide
ANSI Number
TCAX1103ZZ21
Insert Style
TCAX
Cast Iron (K) Compatibility
Yes
Item
Triangle Milling Insert
Insert Shape
Triangle
Rake
Positive
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Lead Angle
0 Degrees
Inscribed Circle
1/4 in
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
Chip-Breaker
No
Series
M94
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Nickel, Titanium
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, S
Manufacturer Grade
THM
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Triangle
For Toolholder
12290900800, 12290901200
Cutting Application
Milling
Primary Material Application ISO Code
N
ANSI Code
TCAX1103ZZ21
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Triangle Milling Insert, Inscribed Circle 1/4 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.