Milling Insert, Round

  • Mfr # 5542329

  • Zoro # G4768552


product price:  $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Super Alloy (S) Compatibility
Yes
Coating
AlCrTiN
Chip-Breaker
Yes
Insert Material
Carbide
Mounting Hole Dia.
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542329
Zoro #
G4768552
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
5.00mm
Insert Thickness
0.187"
Insert Size
1204M0
Nose Radius
0.236"
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1869 in

Details

Super Alloy (S) Compatibility
Yes
Coating
AlCrTiN
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
12
ANSI Number
RNPJ1204M0SMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
For Use With
M200 Series Copy Mills
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Insert Application
Medium
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Rake
10 Degrees
Grade
WP40PM
ISO Number
RNPJ1204M0SMM
Insert Style
RNPJ
Item
Round Milling Insert
Inscribed Circle
0.4724 in
Series
M200
Cutting Application
Milling
Manufacturer Grade
WP40PM
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, P
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Coating Process
PVD
Shape
Round
Cutting Edge
Honed and T-Land
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Finish - Machining
AlCrTiN
ANSI Code
RNPJ1204M0SMM

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.