Milling Insert, Hexagon

  • Mfr # 5427373

  • Zoro # G4865231


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Inscribed Circle
1/2 in
Insert Style
XNGJ
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427373
Zoro #
G4865231
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.051"
Insert Thickness
0.176"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Thickness
0.1758 in
Corner Radius
0.0510 in
Cutting Edge Length
6.78mm
Through Hole Inside Dia.
0.1970 in

Details

Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Inscribed Circle
1/2 in
Insert Style
XNGJ
Mounting Style
Screw Clamp
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Al2O3
Hardened (H) Compatibility
No
ISO Number
XNGJ0704ANENLD3W
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Application
Finishing
Insert Shape
Hexagon
Item
Hexagon Milling Insert
Steel (P) Compatibility
No
ANSI Number
XNGJ0704ANENLD3W
Chip-Breaker
Yes
Grade
WK15CM
No. of Edges
3
For Use With
M1200 Mini Series Face Mills
Non Ferrous (N) Compatibility
No
Series
M1200
Primary Material Application ISO Code
K
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
ANSI Code
XNGJ0704ANENLD3W
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Primary Material Application
Cast Iron
Shape
Hexagon
Finish - Machining
Al2O3
Measurement System
Fractional Inch
Cutting Application
Finishing
Wiper Insert
Yes
Coating Process
CVD
Included Angle
120 Degrees
Chip-Breaker Code
LD
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Number of Cutting Edges
3

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.