Milling Insert, Round

  • Mfr # 5542342

  • Zoro # G4844353


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Hardened (H) Compatibility
Yes
Rake
Positive
Nose Radius
0.315"
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542342
Zoro #
G4844353
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.315"
Insert Thickness
0.217"
Insert Size
1605M0
Mounting Hole Dia.
5.80mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2173 in
Cutting Edge Length
16.00mm

Details

Hardened (H) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Item
Round Milling Insert
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
ANSI Number
RNPJ1605M0SMH
Inscribed Circle
5/8 in
ISO Number
RNPJ1605M0SMH
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
12
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Coating
AlCrTiN
Grade
WP40PM
Insert Style
RNPJ
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Insert Application
Roughing
Series
M200
Cutting Application
Milling
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel, Steel
Coating Process
PVD
Primary Material Application ISO Code
M, P
Finish - Machining
AlTiN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Metric
Insert Holding Type
Screw Clamp
Shape
Round
Number of Cutting Edges
2
Cutting Edge
Honed and T-Land
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Secondary Material Application ISO Code
S
Manufacturer Grade
WP40PM
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Titanium
ANSI Code
RNPJ1605M0SMH
Chip-Breaker Code
MH

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.