Milling Insert, Round

  • Mfr # 5176974

  • Zoro # G4761887


product price:  $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Grade
TN6540
For Use With
M100 Series Copy Mills
Insert Size
1204M0
Insert Style
RDPT
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5176974
Zoro #
G4761887
UPC #
-
Country of Origin
India

Dimensions

Insert Size
1204M0
Mounting Hole Dia.
4.40mm
Nose Radius
0.236"
Insert Thickness
0.1870"
Thickness
0.1870 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm

Details

Grade
TN6540
For Use With
M100 Series Copy Mills
Insert Style
RDPT
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
ISO Number
RDPT1204M0SMMX
Coating
ALOX-SN
Inscribed Circle
0.4720 in
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Insert Application
Medium
Insert Material
Carbide
Item
Round Milling Insert
Rake
2.5 Degrees
Steel (P) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
ANSI Number
RDPT1204M0SMMX
Series
M100
Secondary Material Application
Cast Iron
Chip-Breaker Code
MMX
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
1
Finish - Machining
TiAlN
Cutting Application
Milling
Clearance Angle
15.5 Degrees
Secondary Material Application ISO Code
K
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Coating Process
PVD
ANSI Code
RDPT1204M0SMMX
Primary Material Application ISO Code
M, P, S
Cutting Edge
Honed and T-Land
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Manufacturer Grade
TN6540
Insert Holding Type
Screw Clamp
Shape
Round
Chip-Breaker Style
On One Side

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake 2.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.