Milling Insert, Round

  • Mfr # 6010883

  • Zoro # G4833129


product price:  $26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Mounting Hole Dia.
0.2240 in
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
RNGJ64SMM
Insert Style
RNGJ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010883
Zoro #
G4833129
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2240 in
Insert Thickness
0.2500"
Insert Size
64
Nose Radius
0.374"
Through Hole Inside Dia.
0.2240 in
Thickness
0.2500 in

Details

Cast Iron (K) Compatibility
No
Item
Round Milling Insert
Non Ferrous (N) Compatibility
No
ANSI Number
RNGJ64SMM
Insert Style
RNGJ
Hardened (H) Compatibility
No
Inscribed Circle
3/4 in
Rake
Positive
Cutting Direction
Right Hand
Insert Shape
Round
Stainless (M) Compatibility
No
ISO Number
RNGJ190600SMM
Coating
Tin
Steel (P) Compatibility
Yes
Insert Material
Carbide
Grade
WU35PM
Insert Application
Medium
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
For Use With
M200 Series Copy Mills
Workpiece Compatibility
Steel (P)
Chip-Breaker
Yes
No. of Edges
12
Series
M200
Shape
Round
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Cutting Application
Milling
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
TiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Coating Process
PVD
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64
Chip-Breaker Code
MM
Manufacturer Grade
WU35PM
Cutting Edge
Honed and T-Land
Insert Holding Type
Screw Clamp
Measurement System
Decimal Inch
ANSI Code
RNGJ64SMM

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.