Milling Insert, Hexagon

  • Mfr # 3563902

  • Zoro # G4762797


product price:  $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Insert Thickness
0.215"
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
ANSI Number
HNGJ535ANSNHD
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3563902
Zoro #
G4762797
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.215"
Nose Radius
0.047"
Mounting Hole Dia.
0.1969 in
Insert Size
535
Through Hole Inside Dia.
0.1969 in
Thickness
0.2151 in
Cutting Edge Length
8.59mm
Corner Radius
3/64 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
ANSI Number
HNGJ535ANSNHD
Insert Material
Carbide
ISO Number
HNGJ0905ANSNHD
Item
Hexagon Milling Insert
Mounting Style
Screw Clamp
Grade
TN6540
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Inscribed Circle
5/8 in
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
For Use With
M1200 Series Face Mills
No. of Edges
12
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
Insert Style
HNGJ
Insert Application
Roughing
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Series
M1200
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
120 Degrees
Material - Machining
Carbide
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
TiAlN
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
ANSI Code
HNGJ535ANSNHD
Wiper Insert
Yes
Shape
Hexagon
Coating Process
PVD
Manufacturer Grade
TN6540
Clearance Angle
0 Degrees
Chip-Breaker Code
HD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.