Milling Insert, Round

  • Mfr # 5276476

  • Zoro # G4861899


product price:  $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

ANSI Number
RNPJ1605M0SMH
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
12
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276476
Zoro #
G4861899
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.80mm
Insert Thickness
0.217"
Insert Size
1605M0
Nose Radius
0.315"
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2173 in

Details

ANSI Number
RNPJ1605M0SMH
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
12
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M200 Series Copy Mills
Inscribed Circle
5/8 in
Cutting Direction
Neutral
ISO Number
RNPJ1605M0SMH
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Al2O3
Grade
WK15CM
Chip-Breaker
Yes
Insert Shape
Round
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Rake
Positive
Item
Round Milling Insert
Insert Application
Roughing
Hardened (H) Compatibility
Yes
Insert Style
RNPJ
Series
M200
Shape
Round
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Material - Machining
Carbide
Manufacturer Grade
WK15CM
Coating Process
CVD
Chip-Breaker Code
MH
Cutting Edge
Honed and T-Land
Number of Cutting Edges
2
Finish - Machining
Al2O3
Clearance Angle
0 Degrees
Measurement System
Metric
ANSI Code
RNPJ1605M0SMH
Primary Material Application
Cast Iron
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.