Milling Insert, Square

  • Mfr # 2020701

  • Zoro # G4854573


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

No. of Edges
4
Grade
TN7525
Insert Size
1505
Insert Shape
Square
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020701
Zoro #
G4854573
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1505
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.219"
Thickness
0.2189 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
15.88mm

Details

No. of Edges
4
Grade
TN7525
Insert Shape
Square
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
SNMT1505AZR31
Inscribed Circle
5/8 in
Coating
Tin
For Use With
M660 Series Face Mills
ANSI Number
SNMT1505AZR31
Hardened (H) Compatibility
No
Rake
Positive
Chip-Breaker
Yes
Lead Angle
45 Degrees
Insert Application
Roughing
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Square Milling Insert
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Style
SNMT
Series
M660
Manufacturer Grade
TN7525
Secondary Material Application
Stainless Steel
Shape
Square
Included Angle
90 Degrees
Finish - Machining
TiN
Chip-Breaker Code
31
ANSI Code
SNMT1505AZR31
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Material - Machining
Carbide
For Toolholder
12396215000
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Coating Process
CVD
Wiper Insert
Yes
Primary Material Application ISO Code
P
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
Measurement System
Fractional Inch

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.