Milling Insert, Square

  • Mfr # 2013680

  • Zoro # G7685638


product price:  $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Insert Application
Roughing
Mounting Hole Dia.
0.2165 in
Insert Style
SNMT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2013680
Zoro #
G7685638
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.219"
Insert Size
435
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2189 in

Details

Insert Application
Roughing
Insert Style
SNMT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Lead Angle
45 Degrees
Inscribed Circle
1/2 in
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Grade
TTM08
Cast Iron (K) Compatibility
No
ANSI Number
SNMT435AZR31
Workpiece Compatibility
Stainless (M), Steel (P)
Rake
Positive
Coating
Uncoated
For Use With
M660 Series Face Mills
Mounting Style
Screw Clamp
Item
Square Milling Insert
Chip-Breaker
Yes
Insert Shape
Square
ISO Number
SNMT1205AZR31
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Series
M660
Secondary Material Application ISO Code
K, M
Wiper Insert
Yes
Manufacturer Grade
TTM08
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
ANSI Code
SNMT435AZR31
Shape
Square
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
90 Degrees
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Clearance Angle
0 Degrees
Cutting Application
Milling
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
31
Secondary Material Application
Cast Iron, Stainless Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.