Milling Insert, Parallelogram

  • Mfr # 6001255

  • Zoro # G4785739


product price:  $24.35
/ea
Sold in multiples of 10 for $243.50

Key Features

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XDCT
Insert Material
Carbide
Nose Radius
0.079"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001255
Zoro #
G4785739
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.079"
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Insert Size
170420
Cutting Edge Length
16.71mm
Corner Radius
2.00mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1929 in

Details

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XDCT
Insert Material
Carbide
Cutting Direction
Right Hand
ANSI Number
XDCT1705ERML
Coating
AlTiN
Steel (P) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
XDCT170420PEERML
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Rake
17 Degrees
Insert Shape
Parallelogram
Inscribed Circle
0.378 in
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Application
Finishing
Grade
WP25PM
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Series
VSM17
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Measurement System
Metric
ANSI Code
XDCT1705ERML
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
ML
Secondary Material Application ISO Code
H, K
Included Angle
75 Degrees
Manufacturer Grade
WP25PM
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
15 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Chip-Breaker Style
On One Side
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Cutting Application
Finishing
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1705ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.