Milling Insert, Rectangle

  • Mfr # 5883521

  • Zoro # G4764763


product price:  $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Coating
ALOX-SN
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WK15PM
Insert Material
Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883521
Zoro #
G4764763
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Insert Size
15T616
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Corner Radius
1/16 in
Width
10.00mm

Details

Coating
ALOX-SN
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WK15PM
Insert Material
Carbide
Cutting Direction
Right Hand
Rake
Positive
Lead Angle
90 Degrees
No. of Edges
4
Insert Application
Medium
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.394 in
ISO Number
XNPU15T616SRMM
Item
Milling Insert
Cast Iron (K) Compatibility
No
Insert Shape
Rectangle
Steel (P) Compatibility
Yes
For Use With
VSM490-15 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Insert Style
XNPU
ANSI Number
XNPU1504SRMM
Non Ferrous (N) Compatibility
No
Series
VSM490-15
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Fractional Inch
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
ANSI Code
XNPU1504SRMM
Shape
Rectangle
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Coating Process
PVD
Chip-Breaker Style
Double Sided
Manufacturer Grade
WK15PM
Number of Cutting Edges
4
Finish - Machining
AlOX-SN
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.