Milling Insert, Square

  • Mfr # 2015264

  • Zoro # G4874998


product price:  $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

ANSI Number
XNKT1205AZTR12
For Use With
M660 Series Face Mills
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2015264
Zoro #
G4874998
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1205
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.203"
Nose Radius
0.051"
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm
Corner Radius
1.30mm
Thickness
0.2030 in

Details

ANSI Number
XNKT1205AZTR12
For Use With
M660 Series Face Mills
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
XNKT
Item
Square Milling Insert
Inscribed Circle
1/2 in
Insert Shape
Square
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Grade
TN7525
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
ISO Number
XNKT1205AZTR12
Coating
Tin
Insert Material
Carbide
No. of Edges
1
Steel (P) Compatibility
Yes
Series
M660
Finish - Machining
TiN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Cutting Application
Milling
Chip-Breaker Code
12
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Manufacturer Grade
TN7525
Number of Cutting Edges
1
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
ANSI Code
XNKT1205AZTR12
Coating Process
CVD
Clearance Angle
0 Degrees
Shape
Square
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.