Milling Insert, Square

  • Mfr # 3950590

  • Zoro # G4783322


product price:  $15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Insert Material
Carbide
Mounting Hole Dia.
0.1730 in
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
ISO Number
SDMX120408RMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950590
Zoro #
G4783322
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1730 in
Nose Radius
0.031"
Insert Size
432
Insert Thickness
0.1875"
Corner Radius
1/32 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in

Details

Insert Material
Carbide
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
ISO Number
SDMX120408RMM
Insert Shape
Square
Lead Angle
90 Degrees
ANSI Number
SDMX432RMM
Grade
TN7525
No. of Edges
4
Insert Application
Medium
Coating
Tin
Item
Square Milling Insert
Cast Iron (K) Compatibility
No
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
SDMX
Series
M690
Number of Cutting Edges
4
Manufacturer Grade
TN7525
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Square
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Cutting Application
Milling
Coating Process
CVD
Clearance Angle
15.3 Degrees
Chip-Breaker Code
MM
Included Angle
90 Degrees
Wiper Insert
Yes
ANSI Code
SDMX432RMM
Finish - Machining
TiN
Secondary Material Application
Stainless Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.