Milling Insert, Hexagon

  • Mfr # 5895297

  • Zoro # G4849840


product price:  $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895297
Zoro #
G4849840
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
0704
Insert Thickness
0.174"
Nose Radius
0.126"
Thickness
0.1741 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.80mm
Corner Radius
0.1260 in

Details

Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
12
For Use With
M1200 Mini Series Face Mills
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Stainless (M) Compatibility
Yes
Rake
Positive
Insert Shape
Hexagon
Steel (P) Compatibility
Yes
ANSI Number
HNPJ070432ANSNHD
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WP40PM
Insert Application
Roughing
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Coating
AlCrTiN
Insert Style
HNPJ
ISO Number
HNPJ070432ANSNHD
Series
M1200
Finish - Machining
AlCrTiN
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12
Shape
Hexagon
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Cutting Application
Roughing
Coating Process
PVD
Secondary Material Application ISO Code
S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Wiper Insert
Yes
ANSI Code
HNPJ070432ANSNHD
Chip-Breaker Code
HD
Primary Material Application ISO Code
M, P
Manufacturer Grade
WP40PM
Secondary Material Application
Nickel, Titanium

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.