Milling Insert, Square

  • Mfr # 2964206

  • Zoro # G4832158


product price:  $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Insert Size
435
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2964206
Zoro #
G4832158
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
435
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.219"
Thickness
0.2189 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm

Details

Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Stainless (M) Compatibility
Yes
ISO Number
SNMT1205AZR31
Item
Square Milling Insert
Grade
TN6525
No. of Edges
4
Insert Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Style
SNMT
Chip-Breaker
Yes
For Use With
M660 Series Face Mills
Coating
ALOX-SN
Insert Shape
Square
Rake
Positive
Insert Application
Roughing
ANSI Number
SNMT435AZR31
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Lead Angle
45 Degrees
Non Ferrous (N) Compatibility
No
Series
M660
Manufacturer Grade
TN6525
Clearance Angle
0 Degrees
Shape
Square
Coating Process
PVD
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
31
ANSI Code
SNMT435AZR31
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Finish - Machining
TiAlN
Included Angle
90 Degrees
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Cutting Application
Light Finishing
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.