Milling Insert, Square

  • Mfr # 2021921

  • Zoro # G4806879


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Steel (P) Compatibility
Yes
ISO Number
123506601
Insert Thickness
0.125"
Insert Shape
Square
For Use With
M95 Series Slotting Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2021921
Zoro #
G4806879
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Thickness
0.125"
Mounting Hole Dia.
0.1969 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
12.70mm
Thickness
0.1252 in

Details

Steel (P) Compatibility
Yes
ISO Number
123506601
Insert Shape
Square
For Use With
M95 Series Slotting Mills
Insert Application
Medium
Lead Angle
0 Degrees
Coating
Uncoated
Insert Material
Carbide
Item
Square Milling Insert
Grade
TTM09
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Insert Style
SNHX
Rake
Positive
ANSI Number
123506601
Chip-Breaker
No
Series
M95
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
Cutting Application
Milling
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TTM09
ANSI Code
123506601
Shape
Square
Number of Cutting Edges
4
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.