Milling Insert, Square

  • Mfr # 2022338

  • Zoro # G4834772


product price:  $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Cast Iron (K) Compatibility
No
Grade
TTM08
No. of Edges
2
For Use With
M900 Series Slotting Mills
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022338
Zoro #
G4834772
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Mounting Hole Dia.
0.1339 in
Insert Thickness
0.1563"
Insert Size
4252
Through Hole Inside Dia.
0.1339 in
Corner Radius
1/32 in
Cutting Edge Length
9.55mm
Thickness
0.1563 in

Details

Cast Iron (K) Compatibility
No
Grade
TTM08
No. of Edges
2
For Use With
M900 Series Slotting Mills
Coating
Uncoated
Item
Diamond Milling Insert
Steel (P) Compatibility
Yes
Insert Shape
Diamond
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
MDHX
Inscribed Circle
3/8 in
Rake
Positive
ANSI Number
MDHX4252
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
Yes
Insert Material
Carbide
ISO Number
MDHX09T308
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Chip-Breaker
No
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Finish - Machining
Bright (Uncoated)
Series
M900
Included Angle
86 Degrees
Primary Material Application
Steel
Clearance Angle
15 Degrees
Material - Machining
Carbide
ANSI Code
MDHX4252
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
TTM08
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Medium

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.