Milling Insert, Parallelogram

  • Mfr # 5415547

  • Zoro # G4773227


product price:  $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Parallelogram
ISO Number
XDCT110408PDERML
For Use With
VSM11 Series Shoulder Mills
Insert Style
XDCT
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415547
Zoro #
G4773227
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
110408
Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Nose Radius
0.031"
Thickness
0.1570 in
Corner Radius
0.80mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.73mm
Width
6.90mm

Details

Insert Shape
Parallelogram
ISO Number
XDCT110408PDERML
For Use With
VSM11 Series Shoulder Mills
Insert Style
XDCT
Hardened (H) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Grade
WP35CM
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Coating
Al2O3
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Rake
15.08 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.272 in
ANSI Number
XDCT1102ERML
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Item
Parallelogram Milling Insert
Series
VSM11
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Chip-Breaker Code
ML
Primary Material Application ISO Code
K, P
Measurement System
Metric
Finish - Machining
Al2O3
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Coating Process
CVD
Included Angle
75 Degrees
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
ANSI Code
XDCT1102ERML
Primary Material Application
Cast Iron, Steel
Cutting Application
Finishing
Material - Machining
Carbide
Wiper Insert
Yes
Shape
Parallelogram
Manufacturer Grade
WP35CM
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.