Milling Insert, Square

  • Mfr # 2022370

  • Zoro # G4836437


product price:  $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Rake
Positive
Coating
Tin
Mounting Style
Screw Clamp
For Use With
M660 Series Face Mills
Insert Size
435
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022370
Zoro #
G4836437
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
435
Insert Thickness
0.217"
Mounting Hole Dia.
0.2165 in
Thickness
0.2169 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm

Details

Rake
Positive
Coating
Tin
Mounting Style
Screw Clamp
For Use With
M660 Series Face Mills
Grade
TN7525
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
SNKT
Insert Application
Finishing
Insert Shape
Square
Inscribed Circle
1/2 in
Lead Angle
45 Degrees
Steel (P) Compatibility
Yes
ISO Number
SNKT1205AZER20
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
SNKT435AZER20
Series
M660
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
20
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Cutting Application
Milling
Material - Machining
Carbide
ANSI Code
SNKT435AZER20
Included Angle
90 Degrees
Manufacturer Grade
TN7525
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Shape
Square

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.