Milling Insert, Square

  • Mfr # 2022374

  • Zoro # G4795721


product price:  $20.69
/ea
Sold in multiples of 5 for $103.45

Key Features

Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Shape
Square
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022374
Zoro #
G4795721
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
435
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.219"
Cutting Edge Length
12.70mm
Thickness
0.2188 in
Through Hole Inside Dia.
0.2165 in

Details

Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Shape
Square
Non Ferrous (N) Compatibility
No
For Use With
M660 Series Face Mills
ANSI Number
SNKT435AZR21
Insert Material
Cermet
Item
Square Milling Insert
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
Positive
Lead Angle
45 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
No
Insert Style
SNKT
Mounting Style
Screw Clamp
Inscribed Circle
1/2 in
Grade
TTI25
Steel (P) Compatibility
Yes
Coating
Uncoated
ISO Number
SNKT1205AZR21
Series
M660
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
ANSI Code
SNKT435AZR21
Clearance Angle
0 Degrees
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Chip-Breaker Code
21
Material - Machining
Cermet
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Manufacturer Grade
TTI25
Primary Material Application
Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.