Milling Insert, Square

  • Mfr # 2964205

  • Zoro # G4870682


product price:  $20.39
/ea
Sold in multiples of 5 for $101.95

Key Features

Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Size
435
Hardened (H) Compatibility
No
Insert Thickness
0.2190"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2964205
Zoro #
G4870682
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
435
Insert Thickness
0.2190"
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2190 in

Details

Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Insert Style
SNKT
Cast Iron (K) Compatibility
Yes
Lead Angle
45 Degrees
Insert Material
Carbide
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Rake
Positive
Insert Shape
Square
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
ANSI Number
SNKT435AZR31
Mounting Style
Screw Clamp
For Use With
M660 Series Face Mills
Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
ISO Number
SNKT1205AZR31
Steel (P) Compatibility
Yes
Grade
TN6540
Item
Square Milling Insert
Series
M660
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium Cutting to Heavy Roughing
Manufacturer Grade
TN6540
Coating Process
PVD
Number of Cutting Edges
4
Shape
Square
ANSI Code
SNKT435AZR31
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Included Angle
90 Degrees
Chip-Breaker Code
31
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.