Milling Insert, Parallelogram

  • Mfr # 5642233

  • Zoro # G4878559


product price:  $15.39
/ea

Key Features

Steel (P) Compatibility
Yes
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642233
Zoro #
G4878559
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110416
Mounting Hole Dia.
3.00mm
Nose Radius
0.062"
Insert Thickness
0.163"
Thickness
0.1630 in
Width
6.95mm
Corner Radius
1.60mm
Cutting Edge Length
11.75mm
Through Hole Inside Dia.
3.00mm

Details

Steel (P) Compatibility
Yes
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
ISO Number
XDPT110416PDSRMM
ANSI Number
XDPT1104SRMM
Cutting Direction
Right Hand
Grade
WP40PM
Insert Style
XDPT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Rake
18 Degrees
Coating
AlCrTiN
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
Inscribed Circle
0.274 in
Insert Shape
Parallelogram
For Use With
VSM11 Series Shoulder Mills
Series
VSM11
Shape
Parallelogram
Primary Material Application ISO Code
M, P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
2
Chip-Breaker Code
MM
ANSI Code
XDPT1104SRMM
Secondary Material Application ISO Code
S
Cutting Application
Medium
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Coating Process
PVD
Manufacturer Grade
WP40PM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Wiper Insert
Yes
Included Angle
75 Degrees
Measurement System
Metric
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1104SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.