Milling Insert, Square

  • Mfr # 3378676

  • Zoro # G4865189


product price:  $23.85
/ea
Sold in multiples of 5 for $119.25

Key Features

Insert Material
Carbide
ANSI Number
SDMT54PDRMH
Lead Angle
90 Degrees
Grade
TN6540
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3378676
Zoro #
G4865189
UPC #
-
Country of Origin
Finland

Dimensions

Insert Thickness
0.2500"
Mounting Hole Dia.
0.2165 in
Insert Size
54
Nose Radius
0.047"
Thickness
0.2500 in
Cutting Edge Length
15.88mm
Through Hole Inside Dia.
0.2165 in
Corner Radius
3/64 in

Details

Insert Material
Carbide
ANSI Number
SDMT54PDRMH
Lead Angle
90 Degrees
Grade
TN6540
Item
Square Milling Insert
Rake
Positive
Chip-Breaker
Yes
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
SDMT1506PDRMH
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Insert Style
SDMT
Inscribed Circle
5/8 in
Insert Application
Roughing
Series
M690
Shape
Square
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
TN6540
Clearance Angle
15.3 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
4
Cutting Application
Medium Cutting to Heavy Roughing
ANSI Code
SDMT54PDRMH
Wiper Insert
Yes
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN
Chip-Breaker Code
MH
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.