Milling Insert, Square

  • Mfr # 3949811

  • Zoro # G4843321


product price:  $24.49
/ea
Sold in multiples of 5 for $122.45

Key Features

Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3949811
Zoro #
G4843321
UPC #
-
Country of Origin
China

Dimensions

Nose Radius
0.047"
Insert Thickness
0.2500"
Insert Size
543
Mounting Hole Dia.
0.2165 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
15.88mm
Thickness
0.2500 in

Details

Super Alloy (S) Compatibility
Yes
Insert Application
Roughing
Item
Square Milling Insert
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Lead Angle
90 Degrees
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Inscribed Circle
5/8 in
Rake
Positive
Coating
ALOX-SN
Mounting Style
Screw Clamp
Insert Style
SDMX
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
ISO Number
SDMX150612RMH
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
ANSI Number
SDMX543RMH
No. of Edges
4
Non Ferrous (N) Compatibility
No
Grade
TN6540
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Series
M690
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6540
Clearance Angle
15.3 Degrees
Chip-Breaker Code
MH
Secondary Material Application
Cast Iron
Shape
Square
Number of Cutting Edges
4
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Coating Process
PVD
ANSI Code
SDMX543RMH
Measurement System
Fractional Inch
Wiper Insert
Yes
Secondary Material Application ISO Code
K

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.