Milling Insert, Hexagon

  • Mfr # 5895377

  • Zoro # G4813930


product price:  $23.15
/ea
Sold in multiples of 5 for $115.75

Key Features

Steel (P) Compatibility
Yes
Mounting Hole Dia.
0.1969 in
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Insert Style
HNPJ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895377
Zoro #
G4813930
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.215"
Nose Radius
0.047"
Insert Size
535
Corner Radius
3/64 in
Cutting Edge Length
8.59mm
Thickness
0.2151 in
Through Hole Inside Dia.
0.1969 in

Details

Steel (P) Compatibility
Yes
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Insert Style
HNPJ
ANSI Number
HNPJ535ANSNHD
Insert Material
Carbide
Inscribed Circle
5/8 in
Non Ferrous (N) Compatibility
No
Coating
Al2O3
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
Yes
No. of Edges
12
Grade
WP35CM
Rake
Positive
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Cutting Direction
Right Hand
ISO Number
HNPJ0905ANSNHD
Stainless (M) Compatibility
Yes
Series
M1200
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
HD
Wiper Insert
Yes
Cutting Application
Roughing
Measurement System
Fractional Inch
Number of Cutting Edges
12
Shape
Hexagon
Secondary Material Application ISO Code
M
Finish - Machining
Al2O3
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
HNPJ535ANSNHD
Manufacturer Grade
WP35CM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
120 Degrees
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.