Milling Insert, Round

  • Mfr # 6010882

  • Zoro # G4874709


product price:  $26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
ISO Number
RNGJ190600SMM
No. of Edges
12
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010882
Zoro #
G4874709
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.374"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.2240 in
Insert Size
64
Thickness
0.2500 in
Through Hole Inside Dia.
0.2240 in

Details

Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
ISO Number
RNGJ190600SMM
No. of Edges
12
Insert Material
Carbide
Item
Round Milling Insert
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Steel (P) Compatibility
Yes
For Use With
M200 Series Copy Mills
Stainless (M) Compatibility
No
Grade
WP25PM
Hardened (H) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Steel (P)
Chip-Breaker
Yes
Insert Style
RNGJ
ANSI Number
RNGJ64SMM
Rake
Positive
Super Alloy (S) Compatibility
No
Coating
AlTiN
Inscribed Circle
3/4 in
Cutting Direction
Right Hand
Series
M200
Manufacturer Grade
WP25PM
Secondary Material Application ISO Code
H, K
Shape
Round
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Finish - Machining
AlTiN
Coating Process
PVD
Chip-Breaker Code
MM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
RNGJ64SMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Edge
Honed and T-Land
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Measurement System
Decimal Inch
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64
Chip-Breaker Style
Double Sided
Cutting Application
Milling

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.