Milling Insert, Rectangle

  • Mfr # 5883522

  • Zoro # G4781353


product price:  $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Rectangle
Steel (P) Compatibility
Yes
Nose Radius
0.063"
Insert Style
XNPU
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883522
Zoro #
G4781353
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Size
15T616
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Corner Radius
1/16 in
Thickness
0.2710 in
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm

Details

Insert Shape
Rectangle
Steel (P) Compatibility
Yes
Insert Style
XNPU
No. of Edges
4
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
XNPU1504SRMM
Grade
WK15CM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Inscribed Circle
0.394 in
Super Alloy (S) Compatibility
Yes
For Use With
VSM490-15 Series Shoulder Mills
Mounting Style
Screw Clamp
Item
Milling Insert
Insert Application
Medium
Chip-Breaker
Yes
Coating
Al2O3
ISO Number
XNPU15T616SRMM
Rake
Positive
Cutting Direction
Right Hand
Series
VSM490-15
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Chip-Breaker Code
MM
Manufacturer Grade
WK15CM
Insert Holding Type
Screw Clamp
ANSI Code
XNPU1504SRMM
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Coating Process
CVD
Shape
Rectangle
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Finish - Machining
Al2O3

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.