Milling Insert, Toroidal

  • Mfr # 3384424

  • Zoro # G4861101


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Stainless (M) Compatibility
No
Chip-Breaker
No
Steel (P) Compatibility
Yes
Insert Application
Finishing
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3384424
Zoro #
G4861101
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.020"
Insert Size
10
Insert Thickness
0.094"
Mounting Hole Dia.
3.55mm
Thickness
0.094 in
Cutting Edge Length
10.00mm
Width
10.00mm
Corner Radius
0.50mm
Through Hole Inside Dia.
3.55mm

Details

Stainless (M) Compatibility
No
Item
Milling Insert
Chip-Breaker
No
Steel (P) Compatibility
Yes
Insert Application
Finishing
Hardened (H) Compatibility
Yes
Coating
TiAlN
Inscribed Circle
10.00mm
ANSI Number
M270TF10R05
Insert Shape
Toroidal
ISO Number
M270TF10R05
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Rake
Positive
Insert Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Style
M270TF
Grade
TN2525
Mounting Style
Screw Clamp
For Use With
M270 Copy Mill
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Series
M270
Finish - Machining
TiAlN
Insert Holding Type
Screw Clamp
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Steel
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Cutting Application
Copy Milling
Measurement System
Metric
Shape
Toroidal
Primary Material Application ISO Code
H, P
Manufacturer Grade
TN2525
Clearance Angle
10 Degrees
Number of Cutting Edges
2

Description

Milling Insert, Inscribed Circle 10.00mm, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.