Milling Insert, Square

  • Mfr # 3950609

  • Zoro # G4836610


product price:  $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Insert Style
SDMX
Stainless (M) Compatibility
Yes
Coating
Al2O3
No. of Edges
4
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950609
Zoro #
G4836610
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.063"
Insert Size
434
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Corner Radius
1/16 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm

Details

Insert Style
SDMX
Stainless (M) Compatibility
Yes
Coating
Al2O3
No. of Edges
4
Insert Application
Roughing
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
SDMX120416RMH
Inscribed Circle
1/2 in
Item
Square Milling Insert
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Shape
Square
Mounting Style
Screw Clamp
Grade
TN7535
Lead Angle
90 Degrees
Rake
Positive
ANSI Number
SDMX434RMH
Steel (P) Compatibility
Yes
Series
M690
Cutting Application
Milling
Material - Machining
Carbide
Chip-Breaker Code
MH
Manufacturer Grade
TN7535
Number of Cutting Edges
4
ANSI Code
SDMX434RMH
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Wiper Insert
Yes
Coating Process
CVD
Clearance Angle
15.3 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Style
On One Side
Shape
Square
Finish - Machining
Al2O3

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.